10/32" x 5/32" Tube x UNF SS Male 90 Degree Elbow

  • Mfr # KQG2L03-32

  • Zoro # G4614084


product price:  $23.57
/ea

Key Features

Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x UNF
Tube Size
5/32 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQG2L03-32
Zoro #
G4614084
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
5/32 in
Pipe Size
5/32 in x 10/32 in
Hex Head Size
8 mm
Overall Length
15 3/16 mm
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Thread Size
#10-32
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x UNF
Standards
RoHS
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x UNF
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Elbow
Color
Silver
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
302 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Material
Stainless Steel
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
MUNF
Release Type
Button
Material Grade
316
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
MUNF
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
Series
KQG2
Operating Temperature - Minimum
41 Degrees F

Description

The SMC - KQG2L03-32 is a fitting from the Push-On Hose Fittings product category. As an essential component in countless industrial settings, this fitting aids in secure and efficient fluid transfer in hoses. Built to be versatile, this non-reactive fitting is compatible with a wide range of hoses and can withstand various working conditions.

Key Features:

  • Part of SMC's KQG2L series, indicating its design and functionality compatibility with other parts in the same series.
  • Comes in a standard set configuration of one fitting per purchase.
  • Constructed with non-reactive, durable material resistant to different types of fluids.
  • Possesses a universal design, indicating its compatibility with various types of push-on hoses.
  • Engineered to efficiently manage fluid flow within industrial hoses, contributing to the system's overall effectiveness.
  • Product dimensions, load capacity, and other technical specifications are tailored to the fitting's universal design and intended function.
  • Its design features facilitate installation and reduce maintenance needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.