Zoro Homepage

10mm Bore Mini Air Cylinder 100mm Stroke

  • Mfr # CDJ2B10-100Z-A

  • Zoro # G4999815


product price: $32.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
15 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJ2B10-100Z-A
Zoro #
G4999815
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
15 mm
Rod Thread Size
M4 x 0.7
Retracted Length
74 mm
Stroke Length
100 mm
Overall Width
12 mm
Overall Height
12 mm
Inlet Size
M5 x 0.8
Bore Diameter
10 mm
Rod Diameter
4 mm
Body Diameter
14 mm
Extended Length
174 mm

Description

Tie Rod Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Foot, Body Material Grade 316, Overall Width 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.