This item is Discontinued.

Smc 125/250V-Ac 1/2In 0.6Mpa Npt Pneumatic Solenoid Valve IFW510-04-00

125/250V-Ac 1/2In 0.6Mpa Npt Pneumatic Solenoid Valve (Discontinued)

  • Mfr # IFW510-04-00
  • Zoro # G604377307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFW510-04-00
Zoro #
G604377307
UPC #
-
Country of Origin
Unknown

Dimensions

Width
217.5 mm
Height
148.7 mm
Length
94.7 mm

Description

53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.