Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Tube 316 SS Bulkhead Union

  • Mfr # KQG2E07-00

  • Zoro # G4562047


product price: $36.59
/ea

Key Features

Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Tube Size
1/4 in
Fitting Connection Type
Tube x Tube
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2E07-00
Zoro #
G4562047
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Hex Head Size
17 mm
Overall Length
35 13/32 mm
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Union Fitting
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x Tube
Standards
RoHS
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Bulkhead Union
Fitting Shape
Union
Color
Silver
Basic Pipe Fitting Shape
Union
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
Tube x Tube
Basic Pipe Fitting Material
Metal
Resistance Properties
Corrosion-Resistant
Material Grade
316
Release Type
Button
Fitting Material
Stainless Steel
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
302 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Operating Temperature - Maximum
302 Degrees F
Connector Type
Union
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQG2
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 2 Connection Type
Push-to-Connect

Description

The SMC - KQG2E07-00 falls under the category of Push-On Hose Fittings. This component serves a crucial role in connecting hoses or tubing systems in a variety of industrial and commercial applications. It is designed to fit securely and easily onto the hoses, allowing for efficient fluid or gas transport within the system.

Key Features:

  • Built for secure and straightforward attachment with push-on installation mechanism.
  • Made by SMC, a reputed name in the field of pneumatic control engineering.
  • Can be used to connect a variety of hoses, adding a level of versatility.
  • Designed for use under the manufacturer's specified conditions.
  • Its compact size is intended for use in spaces as per given dimensions.
  • Specific model number is KQG2E07-00, enabling easy identification and reference.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.