Zoro Homepage

20mm Bore Double Finger Escapement 20mm Stroke

  • Mfr # MIW20-20D

  • Zoro # G5001066


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Stroke Adjustability
Fixed
Maximum Operating Temperature
140 Degrees F
Weight
0.65 kg
Seal Material
NBR
Minimum Operating Temperature
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIW20-20D
Zoro #
G5001066
UPC #
-
Country of Origin
Japan

Dimensions

Rod Diameter
10 mm
Bore Diameter
20 mm
Stroke Length
20 mm

Details

Item
Feed Escapement
Stroke Adjustability
Fixed
Maximum Operating Temperature
140 Degrees F
Weight
0.65 kg
Seal Material
NBR
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Minimum Operating Pressure
29 psi

Description

Feed Escapement, Stroke Length 20 mm, Stroke Adjustability Fixed, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 29 psi, Bore Diameter 20 mm, Rod Diameter 10 mm, Seal Material NBR, Weight 0.65 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.