Zoro Homepage

20mm Bore Single Finger Escapement 20mm Stroke

  • Mfr # MIS20-20D

  • Zoro # G5001118


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS20-20D
Zoro #
G5001118
UPC #
-
Country of Origin
Japan

Dimensions

Rod Diameter
11 mm
Overall Width
35 mm
Overall Height
29.5 mm
Stroke Length
20 mm
Retracted Length
135 mm
Bore Diameter
20 mm

Details

Item
Feed Escapement
Cylinder Action
Double Acting
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
End Cap Material
Aluminum
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
End Cap Material Finish
Anodized
Number of Rods
Single Rod
Actuation Type
Spring Extend, Spring Retract
Series
MIS
Air Inlet Center to Center Distance
12.5 mm
Weight
0.36 kg
Minimum Operating Pressure
29 psi
Maximum Operating Pressure
101 psi

Description

Feed Escapement, Stroke Length 20 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 29 psi, Bore Diameter 20 mm, Rod Diameter 11 mm, Weight 0.36 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.