2/3 PORT MECHANICAL VALVE
Mfr # VM130-N01-30GA
Zoro # G015197204
product price: $23.19
/eaKey Features
Series
VM100
Overall Height
76 5/8 mm
Overall Length
44 mm
Overall Width
40 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM130-N01-30GA
Zoro #
G015197204
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
76 5/8 mm
Overall Length
44 mm
Overall Width
40 mm
Valve Port Connection Size
1/8 in
Details
Item
Mechanical Valve
Series
VM100
Body Material
Aluminum
Lubrication
Lubrication Not Required
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
0.1
Operating Pressure - Minimum
-100 kPa
Operating Temperature - Maximum
60 Degrees C
For Media
Air
Body Style
Side-Ported
Valve Port Connection Type
NPT
Actuator Color
Green
Number of Ports
3
Operating Temperature - Minimum
-5 Degrees C
Operating Pressure - Maximum
1 MPa
Actuator Type
Button
Standards
RoHS Compliant
Description
PORT MECHANICAL VALVE 2/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.