This item is Discontinued.

Smc 24V-DC 0.7MPA PNEUMATIC SOLENOID VALVE VF3230-5DZ1-02

24V-DC 0.7MPA PNEUMATIC SOLENOID VALVE (Discontinued)

  • Mfr # VF3230-5DZ1-02
  • Zoro # G511641263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VF3230-5DZ1-02
Zoro #
G511641263
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
89 mm
Overall Width
30 mm
Overall Length
205 mm

Details

Power consumption
1.55W standard, 0.55W with power saving circuit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.