Zoro Homepage
This item is Discontinued.
Smc 24VDC 07mpa Pneumatic Solenoid Valve SY5240-5MOZ

24VDC 07mpa Pneumatic Solenoid Valve (Discontinued)

  • Mfr # SY5240-5MOZ
  • Zoro # G107967234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5240-5MOZ
Zoro #
G107967234
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16.6 mm
Width
107.4 mm
Height
39.7 mm

Details

Voltage
3, 5, 6, 12, 24V DC; 100, 110, 200, 220V AC
Max. Pressure
0.7 MPa
Media
Air
Ambient Temp. Range
50°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.