Zoro Homepage

25mm Bore Dual Rod Cylinder 45mm Stroke

  • Mfr # CXSM25-45

  • Zoro # G5001221


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM25-45
Zoro #
G5001221
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
12 mm
Overall Width
30 mm
Stroke Length
45 mm
Extended Length
186 mm
Bore Diameter
25 mm
Inlet Size
1/8 in
Overall Height
80 mm
Retracted Length
141 mm
Air Inlet Size
45665

Description

Dual Rod Cylinder,25mm Bore,45mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.