3 Port Mechanical Valve - Heavy Duty
Mfr # VM830-01-14
Zoro # G815191778
product price: $93.19
/ea
Free Shipping & Returns
Key Features
Series
VM800
Overall Height
207 13/16 mm
Overall Length
40 mm
Overall Width
54 11/16 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM830-01-14
Zoro #
G815191778
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
207 13/16 mm
Overall Length
40 mm
Overall Width
54 11/16 mm
Valve Port Connection Size
1/8 in
Details
Item
Mechanical Valve
Series
VM800
Body Material
Aluminum
Product Type
Manual Air Control Valve
Lubrication
Lubrication Not Required
Number of Ports
3
Valve Type
Spool
Standards
RoHS Compliant
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
1 MPa
For Media
Air
Coefficient of Volume (Cv)
0.33
Operating Pressure - Minimum
-100 kPa
Actuator Type
Lever
Valve Port Connection Type
BSPT
Description
Port Mechanical Valve - Heavy Duty 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.