Zoro Homepage

3 PORT MECHANICAL VALVE

  • Mfr # VM430-N01-33

  • Zoro # G115191782


product price: $35.49
/ea

Key Features

Series
VM400
Overall Height
91 5/8 mm
Body Material
Aluminum
Lubrication
Lubrication Not Required
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM430-N01-33
Zoro #
G115191782
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
91 5/8 mm
Valve Port Connection Size
1/8 in

Details

Item
Mechanical Valve
Series
VM400
Body Material
Aluminum
Lubrication
Lubrication Not Required
Standards
RoHS Compliant
For Media
Air
Operating Temperature - Minimum
-5 Degrees C
Product Type
Manual Air Control Valve
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
Valve Type
Poppet
Coefficient of Volume (Cv)
0.38
Valve Port Connection Type
NPT
Operating Pressure - Minimum
-100 kPa
Actuator Type
Button
Valve Action
Normally Open/Normally Closed
Number of Ports
3

Description

PORT MECHANICAL VALVE 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.