Zoro Homepage

32mm Bore Air Cylinder 100mm Stroke

  • Mfr # MDBB32-100Z

  • Zoro # G5002070


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Spring Extension Force
155.34 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDBB32-100Z
Zoro #
G5002070
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10 x 1.25
Extended Length
235 mm
Retracted Length
135 mm
Overall Height
46 mm
Stroke Length
100 mm
Bore Diameter
32 mm
Inlet Size
1/8 in
Rod Diameter
12 mm
Overall Width
49 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Spring Extension Force
155.34 lb
Piston Rod Material
Carbon Steel
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Air Cushion
Standards
RoHS Compliant
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Weight
0.44 kg
Series
MB
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Rod Gender
Male

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.