Zoro Homepage
This item is Discontinued.
Smc 40mm Bore Round Cylinder 100mm Stroke CDM2B40-100Z

40mm Bore Round Cylinder 100mm Stroke (Discontinued)

  • Mfr # CDM2B40-100Z
  • Zoro # G4999121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM2B40-100Z
Zoro #
G4999121
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
21 mm
Rod Thread Size
M14 x 1.5
Rod Diameter
14 mm
Stroke Length
100 mm
Extended Length
173 mm
Inlet Size
1/4 in
Bore Diameter
40 mm
Retracted Length
109 mm

Description

Compact Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Clevis, Trunnion, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Foot, Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.