Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40mm Bore Tie-Rod Cylinder 200mm Stroke

  • Mfr # CDA2B40-200Z

  • Zoro # G4998631


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
30 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDA2B40-200Z
Zoro #
G4998631
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
30 mm
Rod Thread Size
M14 x 1.5
Extended Length
346 mm
Bore Diameter
40 mm
Overall Width
60 mm
Stroke Length
200 mm
Inlet Size
1/4 in
Rod Diameter
16 mm
Retracted Length
146 mm
Overall Height
60 mm

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
Air Cushion
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Minimum Operating Pressure
7.25 MPa
Weight
0.73 kg
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
For Fluid Type
Air
Series
CA2
Number of Rods
Single Rod
Air Inlet Type
Rc
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Rod Gender
Male
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.