Zoro Homepage

5/32" Tube 316 SS 90 Degree Union Elbow

  • Mfr # KQG2L04-00

  • Zoro # G4632205


product price: $28.99
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Tube Size
5/32 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2L04-00
Zoro #
G4632205
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
5/32 in
Overall Length
20 1/2 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Fitting Shape
90 Degrees Elbow
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
Tube x Tube
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Color
Silver
Fitting Side B Connection Type
Push-to-Connect
Material Grade
316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
41 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Temperature
302 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
System of Measurement
Metric
Maximum Operating Pressure
145 psi
Series
KQG2
For Media Type
Air, Non-Potable Water, Gases
Connector Type
Coupling
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.