Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63mm Bore Air Cylinder 150mm Stroke

  • Mfr # MDBB63-150Z

  • Zoro # G5002046


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDBB63-150Z
Zoro #
G5002046
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M18 x 1.5
Overall Width
81 mm
Retracted Length
156 mm
Stroke Length
150 mm
Rod Diameter
20 mm
Inlet Size
3/8 in
Extended Length
306 mm
Overall Height
75 mm
Bore Diameter
63 mm

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
Spring Extension Force
630.14 lb
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion
Standards
RoHS Compliant
Series
MB
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
For Fluid Type
Air
Air Inlet Type
Rc
Weight
1.29 kg
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Finish
Chrome Plated
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Rod Gender
Male
Inlet Gender
Female
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type Air Cushion, Stroke Length 150 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.