Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm Bore Free Mount Cylinder 25mm Stroke

  • Mfr # CDU6-25D

  • Zoro # G5000366


product price: $26.75
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDU6-25D
Zoro #
G5000366
UPC #
00713049075785
Country of Origin
China

Dimensions

Rod Thread Size
M3 x 0.5
Stroke Length
25 mm
Retracted Length
46 mm
Overall Height
13 mm
Overall Width
22 mm
Rod Diameter
3 mm
Inlet Size
1/8 in
Extended Length
79 mm
Bore Diameter
6 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Spring Extension Force
2.54 lb
Piston Material
Aluminum
For Fluid Type
Air
Minimum Operating Pressure
17.4 MPa
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Weight
44 g
Maximum Operating Pressure
101.5 MPa
System of Measurement
Metric
Series
CU
Rod Rotation
Rotating Rod
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Rod Gender
Male
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 6 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Body Material Grade Not Applicable, Overall Width 22 mm, Overall Height 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.