This item is Discontinued.

Smc 7/8IN 250PSI 4IN DOUBLE ACTING PNEUMATIC CYLINDER NCDMB088-0400

7/8IN 250PSI 4IN DOUBLE ACTING PNEUMATIC CYLINDER (Discontinued)

  • Mfr # NCDMB088-0400
  • Zoro # G409993092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMB088-0400
Zoro #
G409993092
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
7/16 in, 9/16 in, 3/4 in, 7/8 in, 1 1/16 in,1 1/4 in, 1 1/2 in, 2 in
Overall Length
182.63 mm
Height
23.62 mm

Details

Air Cylinder Mount
Nose, Rear, End, Rod, Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.