Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR, ROTARY, MINI/VANE

  • Mfr # CRB1BW50-180S-XN

  • Zoro # G313344768


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
67 mm
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Overall Height
129 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB1BW50-180S-XN
Zoro #
G313344768
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
67 mm
Overall Height
129 mm
Inlet Size
1/8 in
Bore Diameter
50 mm
Keyway Width
4 mm
Keyway Length
20 mm
Overall Width
78 mm
Shaft Length
39.5 mm
Shaft Diameter
12 mm
Keyway Depth
4 mm

Details

Item
Rotary Actuator
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Housing Material Finish
Painted
Rotation Angle
180 Degrees
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Air Inlet Center to Center Distance
18 mm
Maximum Operating Pressure
145 psi
Keyway Type
Parallel Key
Housing Material
Aluminum Alloy
Weight
0.79 kg
Actuator Style
Single Vane
Output Shaft Type
Keyed Shaft
For Fluid Type
Air
Air Inlet Type
NPT
Mount Style
Basic
Maximum Output Torque
13 N-m
Minimum Operating Pressure
21.76 psi
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Single Vane, Maximum Output Torque 13 N-m, Rotation Angle 180 Degrees , Bore Diameter 50 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 12 mm, Shaft Length 39.5 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.79 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.