Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # CRB1BS63-270S

  • Zoro # G813344756


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Overall Height
146 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB1BS63-270S
Zoro #
G813344756
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
82 mm
Overall Height
146 mm
Keyway Length
25 mm
Bore Diameter
63 mm
Shaft Diameter
15 mm
Overall Width
98 mm
Keyway Width
5 mm
Keyway Depth
5 mm
Inlet Size
1/8 in
Shaft Length
45 mm

Details

Item
Rotary Actuator
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
System of Measurement
Metric
Rotation Angle
270 Degrees
Housing Material
Aluminum Alloy
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
41 Degrees F
Actuator Style
Single Vane
For Fluid Type
Air
Keyway Type
Parallel Key
Maximum Operating Temperature
140 Degrees F
Air Inlet Center to Center Distance
22 mm
Mount Style
Basic
Output Shaft Type
Keyed Shaft
Housing Material Finish
Painted
Minimum Operating Pressure
21.76 psi
Maximum Output Torque
21 N-m
Weight
1.29 kg
Air Inlet Type
RC
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Single Vane, Maximum Output Torque 21 N-m, Rotation Angle 270 Degrees , Bore Diameter 63 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 15 mm, Shaft Length 45 mm, Inlet Size 1/8 in, Air Inlet Type RC, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 1.29 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.