Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # CRB2BW40-100DZ

  • Zoro # G913345158


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Air Inlet Center to Center Distance
20 mm
Mount Style
Basic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB2BW40-100DZ
Zoro #
G913345158
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length
23.5 mm
Keyway Length
20 mm
Keyway Depth
4 mm
Overall Width
63 mm
Keyway Width
4 mm
Shaft Diameter
10 mm
Bore Diameter
40 mm
Inlet Size
M5 x 0.8
Overall Height
79.5 mm

Details

Item
Rotary Actuator
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Air Inlet Center to Center Distance
20 mm
Mount Style
Basic
Output Shaft Type
Keyed Shaft
Housing Material
Aluminum Alloy
Weight
0.44 kg
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
For Fluid Type
Air
Maximum Output Torque
7.8 N-m
Housing Material Finish
Painted
Rotation Angle
90 Degrees
System of Measurement
Metric
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
Actuator Style
Double Vane
Keyway Type
Parallel Key
Air Inlet Type
Metric
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Double Vane, Maximum Output Torque 7.8 N-m, Rotation Angle 90 Degrees , Bore Diameter 40 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 10 mm, Shaft Length 23.5 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.44 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.