Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCRB1BW20-90S

  • Zoro # G715380104


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Weight
0.25 lb
Maximum Operating Temperature
140 Degrees F
Maximum Output Torque
8.6 in-lb
Overall Height
58.93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCRB1BW20-90S
Zoro #
G715380104
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
58.93 mm
Bore Diameter
20 mm
Shaft Length
15.49 mm
Shaft Diameter
5.95 mm
Overall Length
41.91 mm
Inlet Size
#10-32

Details

Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
Weight
0.25 lb
Maximum Operating Temperature
140 Degrees F
Maximum Output Torque
8.6 in-lb
Actuator Style
Single Vane
Rotation Angle
90 Degrees
Maximum Operating Pressure
101.53 psi
Standards
RoHS Compliant
Air Inlet Type
UNF
Mount Style
Basic
Magnetic Piston
Non-Magnetic Piston
Minimum Operating Pressure
20.31 psi
Minimum Operating Temperature
41 Degrees F
For Fluid Type
Air
System of Measurement
Metric
Output Shaft Type
Keyed Shaft
Port Location
Side Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 8.6 in-lb, Rotation Angle 90 Degrees , Bore Diameter 20 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 5.95 mm, Shaft Length 15.49 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.25 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 20.31 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.