Air Cylinder, 3 In. Stroke, 8.12 In. L

  • Mfr # NCDMC106-0300CS
  • Zoro # G314534212
product price: 
$
41.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDMC106-0300CS
Zoro #
G314534212
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in
Rod Thread Size
5/16"-24
Rod Diameter
5/16 in
Stroke Length
3 in
Inlet Size
1/8"
Nose Mount Thread Size
5/8"-18

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
Series
NCM
Maximum Operating Pressure
250 psi
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
System of Measurement
Inch
Spring Retraction Force
6 lb
Minimum Operating Temperature
40 Degrees F
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Cushion Type
Rubber Cushion
Spring Extension Force
3 lb
Air Inlet Type
NPT
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
End Cap Material
Aluminum
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
8 psi
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod
End Cap Material Finish
Anodized
Weight
0.32 lb
Lead Wire Type
No Lead Wire
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear

Ratings & reviews