MagCpldRodlessCylinder, Basic, 20mmBore, 10
- Mfr # CY3B20-100Z
- Zoro # G824893304
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Piston Material
Aluminum
Magnetic Piston
Magnetic Piston
Minimum Operating Pressure
17 psi
Maximum Operating Pressure
23 psi
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B20-100Z
- Zoro #
- G824893304
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 20 mm
- Inlet Size
- 1/8 in
- Stroke Length
- 100 mm
Details
- Item
- MagCpldRodlessCylinder,Basic,20mmBore,100mmStroke
- Piston Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- Minimum Operating Pressure
- 17 psi
- Maximum Operating Pressure
- 23 psi
- Minimum Operating Temperature
- 10 Degrees C
- Cylinder Type
- Rodless
- Maximum Operating Temperature
- 60 Degrees C
- Weight
- 0.38 lb
- Air Inlet Type
- RC
- System of Measurement
- Metric
- Piston Material Finish
- Chromate Coated
- For Fluid Type
- Air
- Standards
- RoHS Compliant
- Body Material
- Aluminum
- Cushion Type
- Rubber Cushion
- Body Material Finish
- Anodized
Description
MagCpldRodlessCylinder,Basic,20mmBore,100mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.