Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 7/16 In. Bore, 9 In. Stroke

  • Mfr # NCDME044-0900

  • Zoro # G514534197


product price: $73.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDME044-0900
Zoro #
G514534197
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Nose Mount Thread Size
7/16"-20
Rod Thread Size
#10-32
Rod Diameter
3/16 in
Bore Diameter
7/16 in
Stroke Length
9 in
Body Diameter
11/16 in
Inlet Size
#10-32
End Cap Length
3/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Air Inlet Type
UNF
End Cap Material
Aluminum
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Series
NCM
Piston Material
Aluminum
Cylinder Repair
Non-Repairable
Cushion Type
None
Minimum Operating Temperature
40 Degrees F
Body Material Finish
Anodized
Inlet Gender
Female
For Fluid Type
Air
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Maximum Operating Temperature
140 Degrees F
Piston Rod Material
Stainless Steel
End Cap Material Finish
Anodized
Maximum Operating Pressure
250 psi
Weight
0.08 lb
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Body Material Grade
316
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.