Zoro Homepage

Air Cylinder, 9/16 In. Bore, 7 In. Stroke

  • Mfr # NCDME056-0700

  • Zoro # G114534184


product price: $70.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDME056-0700
Zoro #
G114534184
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Body Diameter
5/8 in
End Cap Length
3/16 in
Rod Diameter
3/16 in
Bore Diameter
9/16 in
Rod Thread Size
#10-32
Inlet Size
#10-32
Nose Mount Thread Size
7/16"-20
Stroke Length
7 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Piston Material
Aluminum
End Cap Material
Aluminum
Cushion Type
None
Body Material Finish
Anodized
System of Measurement
Inch
Series
NCM
Air Inlet Type
UNF
Minimum Operating Pressure
8 psi
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Piston Rod Material
Stainless Steel
Inlet Gender
Female
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Minimum Operating Temperature
40 Degrees F
Weight
0.09 lb
Body Material Grade
316
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.