Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, Double Acting, Nose, 215mm

  • Mfr # CD85F25-100-B

  • Zoro # G013345140


product price: $57.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85F25-100-B
Zoro #
G013345140
UPC #
-
Country of Origin
Czechia

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Bore Diameter
25 mm
Stroke Length
100 mm
End Cap Length
15 mm
Body Diameter
22 mm
Rod Diameter
10 mm
Inlet Size
1/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
For Fluid Type
Air
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
145 MPa
Air Inlet Type
G
Piston Material Finish
Chromate Coated
Series
C85
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
Cylinder Repair
Repairable
Body Material Finish
Anodized
Minimum Operating Pressure
7.25 MPa
End Cap Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Piston Rod Material Grade
C45
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Rod Gender
Male
Air Inlet Center to Center Distance
149 mm
Body Material Grade
316
Inlet Gender
Female
Weight
0.23 kg

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.