Zoro Homepage

Air Cylndr, 20mm Bore, 40mm Stroke, 146mm L

  • Mfr # CD85F20-40-B

  • Zoro # G113345118


product price: $45.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
20 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85F20-40-B
Zoro #
G113345118
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
20 mm
Rod Thread Size
M8 x 1.25
Body Diameter
22 mm
Rod Diameter
8 mm
Bore Diameter
20 mm
End Cap Length
15 mm
Stroke Length
40 mm
Inlet Size
1/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Cylinder Repair
Repairable
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
176 Degrees F
Number of Rods
Single Rod
Minimum Operating Temperature
-4 Degrees F
Series
C85
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
End Cap Material Finish
Anodized
Air Inlet Type
G
System of Measurement
Metric
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Weight
0.17 kg
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
C45
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Inlet Gender
Female
Body Material Grade
316
Air Inlet Center to Center Distance
86 mm

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.