Zoro Homepage

Air Cylndr, 20mm Bore, 80mm Stroke, 206mm L

  • Mfr # C85E20-80

  • Zoro # G213344158


product price: $46.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
20 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85E20-80
Zoro #
G213344158
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
20 mm
Rod Thread Size
M8 x 1.25
Body Diameter
22 mm
Stroke Length
80 mm
Rod Diameter
8 mm
End Cap Length
15 mm
Inlet Size
1/8 in
Bore Diameter
20 mm

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 80 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.