Zoro Homepage

Air Slide Table, 16mm Bore, 20mm Stroke

  • Mfr # MXS16L-20

  • Zoro # G4394490


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
14 Degrees F
Port Type
RC
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
Adjuster Included
Adjustor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS16L-20
Zoro #
G4394490
UPC #
00713049207940
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
16 mm

Details

Item
Air Slide Table
Minimum Operating Temperature
14 Degrees F
Port Type
RC
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
Adjuster Included
Adjustor Not Included
Maximum Operating Pressure
101.526 psi
Series
MXSL
Maximum Payload
4 kg
System of Measurement
Metric
Maximum Stroke
20 mm
Seal Material
Nitrile

Description

Air Slide Table, Maximum Stroke 20 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 4 kg, Series MXSL, Maximum Operating Pressure 101.526 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.