
Air Slide Table, 20mm Bore, 50mm Storke
Mfr # MXS20L-50
Zoro # G4394579
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
101.526 psi
Minimum Operating Pressure
21.76 psi
Maximum Payload
6 kg
Cylinder Bore Diameter
20 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS20L-50
Zoro #
G4394579
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
20 mm
Details
Item
Air Slide Table
Maximum Operating Pressure
101.526 psi
Minimum Operating Pressure
21.76 psi
Maximum Payload
6 kg
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Port Type
RC
Adjuster Included
Adjustor Not Included
Minimum Operating Temperature
14 Degrees F
Maximum Stroke
50 mm
Series
MXSL
Seal Material
Nitrile
Description
Air Slide Table, Maximum Stroke 50 mm, Cylinder Bore Diameter 20 mm, Maximum Payload 6 kg, Series MXSL, Maximum Operating Pressure 101.526 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.