
Air Slide Table, DualR, 20mmBore, 30mmStrk
Mfr # MXS20-30
Zoro # G4394253
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Maximum Payload
6 kg
Cylinder Bore Diameter
20 mm
Maximum Stroke
30 mm
Maximum Operating Temperature
140 Degrees F
Adjuster Included
Adjustor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS20-30
Zoro #
G4394253
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
20 mm
Details
Item
Air Slide Table
Maximum Payload
6 kg
Maximum Stroke
30 mm
Maximum Operating Temperature
140 Degrees F
Adjuster Included
Adjustor Not Included
System of Measurement
Metric
Port Type
RC
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
21.76 psi
Series
MXS
Maximum Operating Pressure
101.526 psi
Seal Material
Nitrile
Description
Air Slide Table, Maximum Stroke 30 mm, Cylinder Bore Diameter 20 mm, Maximum Payload 6 kg, Series MXS, Maximum Operating Pressure 101.526 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.