Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Slide Table

  • Mfr # MXW16-100

  • Zoro # G014534642


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Size
16
Maximum Stroke
100 mm
Maximum Payload
7 kg
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXW16-100
Zoro #
G014534642
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm

Details

Item
Air Slide Table
Maximum Stroke
100 mm
Maximum Payload
7 kg
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
Port Type
RC
Series
MXW
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric

Description

Air Slide Table, Maximum Stroke 100 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 7 kg, Series MXW, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.