
AND VALVE W/ONE-TOUCH FITTING
Mfr # VR1211F-07
Zoro # G515213046
product price: $16.59
/eaKey Features
Series
VR12*1F
Overall Height
42 1/2 mm
Overall Length
54 3/8 mm
Operating Pressure - Maximum
1 MPa
For Media
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VR1211F-07
Zoro #
G515213046
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
42 1/2 mm
Overall Length
54 3/8 mm
Valve Port Connection Size
1/4 in
Port Connection Size
1/4 in
Details
Item
Shuttle Valve
Series
VR12*1F
Operating Pressure - Maximum
1 MPa
For Media
Air
Standards
RoHS Compliant
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
0.05 MPa
Number of Ports
3
Product Type
Shuttle Valve
Description
AND VALVE W/ONE-TOUCH FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.