Zoro Homepage

Antistatic Push-Fit Fitting, Elbow

  • Mfr # KAL04-U01

  • Zoro # G016330075


product price: $5.89
/ea
Sold in multiples of 10 for $58.90

Key Features

Fitting Material
Polybutylene
Application
Vacuum
Color
Black
Standards
RoHS, UL94
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAL04-U01
Zoro #
G016330075
UPC #
-
Country of Origin
Japan

Dimensions

Center-to-End 2 Length
20 mm
Center-to-End 1 Length
18 mm
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Fitting Material
Polybutylene
Application
Vacuum
Color
Black
Standards
RoHS, UL94
Item
Fitting, Antistatic
System of Measurement
Metric
Series
KA
Operating Pressure - Maximum
100 kPa
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
32 Degrees F
Fitting Shape
Elbow
Resistance Properties
Flame-Resistant
Material Grade
C3604
Release Type
Button
Finish
Nickel-Plated
For Media Type
Air
Compatible Tube Material
Polyurethane, Nylon
Connector Type
Union
Operating Temperature - Maximum
104 Degrees F

Description

Antistatic Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.