Antistatic Push-Fit Fitting, Elbow
Mfr # KAL06-U02
Zoro # G116330098
product price: $6.39
/eaSold in multiples of 10 for $63.90
Key Features
Fitting Material
Polybutylene
Standards
RoHS, UL94
Color
Black
System of Measurement
Metric
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KAL06-U02
Zoro #
G116330098
UPC #
-
Country of Origin
Japan
Dimensions
Center-to-End 2 Length
23 mm
Center-to-End 1 Length
20 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
1/4 in
Details
Fitting Material
Polybutylene
Standards
RoHS, UL94
Color
Black
System of Measurement
Metric
Item
Fitting, Antistatic
Application
Vacuum
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Elbow
Operating Pressure - Maximum
100 kPa
For Media Type
Air
Resistance Properties
Flame-Resistant
Finish
Nickel-Plated
Material Grade
C3604
Operating Temperature - Maximum
104 Degrees F
Connector Type
Union
Release Type
Button
Operating Temperature - Minimum
32 Degrees F
Series
KA
Compatible Tube Material
Polyurethane, Nylon
Description
Antistatic Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.