Zoro Homepage

AUTO-SWITCH MOUNTING BRACKET

  • Mfr # BA4-063

  • Zoro # G715439840


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Product Type
Cylinder
Compatible with Series
CM2
For Bore Diameter
63 mm
Compatible with Manufacturer Model Number
D-Y7BA
Compatible with Mfr. Model No.
D-Y7BA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4-063
Zoro #
G715439840
UPC #
-
Country of Origin
China

Dimensions

For Bore Diameter
63 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Product Type
Cylinder
Compatible with Series
CM2
Compatible with Manufacturer Model Number
D-Y7BA
Compatible with Mfr. Model No.
D-Y7BA
For Use with Mfr Model Number
D-Y7BA
Compatible Manufacturer Model Number
D-Y7BA
For Use With Mfr. Model Number
D-Y7BA
Compatible with Manufacturer Model No.
D-Y7BA
Compatible Pump Manufacturer Part Number
D-Y7BA
Compatible Manufacturer Part Number
D-Y7BA
Compatible Mfr. Model Number
D-Y7BA

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 63 mm, Compatible with Series CM2, Compatible with Manufacturer Model Number D-Y7BA, Product Type Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.