Shop SMC
See all product information
Create Account
Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x NPT, 1/8 in Tube OD, 1/4 in Pipe Size
- Mfr # KQ2T01-35AS
- Zoro # G5047725
product price:Â
$
3.25
/ea
Key Features
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x NPT
Tube Size
1/8 in
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KQ2T01-35AS
- Zoro #
- G5047725
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Tube Size
- 1/8 in
- Pipe Size
- 1/4 in
- Hex Head Size
- 9/16 in
- Overall Length
- 29 mm
- Fitting Side A Tube Outer Diameter
- 1/8 in
- Fitting Side B Tube Outer Diameter
- 1/8 in
- Fitting Side C Pipe Size
- 1/4 in
- Fitting Side 4 Pipe Size
- 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/8 in
- Fitting Side 3 Pipe Size
- 1/4 in
- Wire Rope Length
- 29 mm
- Length
- 29 mm
Description
Push-Fit Tee Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.