Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoswitch Band, 10mm Bore

  • Mfr # BJ2-010S

  • Zoro # G414534501


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Stainless Steel
Includes
Screws
For Bore Diameter
10 mm
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-H7BA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ2-010S
Zoro #
G414534501
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
10 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Material
Stainless Steel
Includes
Screws
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-H7BA
Compatible with Series
CG5-S, CJ5-S
Compatible with Brand
SMC
Compatible with Mfr. Model No.
D-H7BA
For Use with Mfr Model Number
D-H7BA
Compatible Manufacturer Part Number
D-H7BA
Compatible Manufacturer Model Number
D-H7BA
For Use With Mfr. Model Number
D-H7BA
Compatible with Manufacturer Model No.
D-H7BA
Compatible Pump Manufacturer Part Number
D-H7BA
Compatible Mfr. Model Number
D-H7BA

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 10 mm, Material Stainless Steel, Compatible with Grainger Part Number 5VHZ5, 5VHZ6, 5VHZ7, 5VHZ8, 5VHZ9, 5VJA0, 5VJA1, 5VJA2, 5VJC3, 5VJC4, 5VJC5, 5VJC6, 5VJC7, 5VJC8, 5VJC9, 5VJD0, 5VJE9, Includes Screws, Compatible with Brand SMC, Compatible with Series CG5-S, CJ5-S, Compatible with Manufacturer Model Number D-H7BA, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.