Autoswitch Band, 16mm Bore
Mfr # BJ2-016
Zoro # G414534556
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Material
Nylon
Includes
Screws
Compatible with Brand
SMC
Compatible with Manufacturer Model Number
D-C7, D-C8, D-H7
Product Type
Autoswitch Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BJ2-016
Zoro #
G414534556
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
16 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Screws
Compatible with Brand
SMC
Compatible with Manufacturer Model Number
D-C7, D-C8, D-H7
Product Type
Autoswitch Bracket
Compatible with Series
CHN
Compatible with Mfr. Model No.
D-C7, D-C8, D-H7
For Use with Mfr Model Number
D-C7, D-C8, D-H7
Compatible Manufacturer Part Number
D-C7, D-C8, D-H7
Compatible Manufacturer Model Number
D-C7, D-C8, D-H7
For Use With Mfr. Model Number
D-C7, D-C8, D-H7
Compatible with Manufacturer Model No.
D-C7, D-C8, D-H7
Compatible Pump Manufacturer Part Number
D-C7, D-C8, D-H7
Compatible Mfr. Model Number
D-C7, D-C8, D-H7
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 16 mm, Material Nylon, Compatible with Grainger Part Number 5TKU0, 5TKU6, 5TLF0, 5TLF6, 5TLJ5, 5TLJ7, Includes Screws, Compatible with Brand SMC, Compatible with Series CHN, Compatible with Manufacturer Model Number D-C7, D-C8, D-H7, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.