Zoro Homepage

Autoswitch Band, 63mm Bore

  • Mfr # BAF-06S

  • Zoro # G214534428


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Nylon
Includes
Screws
Compatible with Manufacturer Model Number
D-B5, D-B6, D-G5, D-K5
For Bore Diameter
63 mm
Compatible with Series
CHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAF-06S
Zoro #
G214534428
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
63 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Screws
Compatible with Manufacturer Model Number
D-B5, D-B6, D-G5, D-K5
Compatible with Series
CHN
Product Type
Autoswitch Bracket
Compatible with Brand
SMC
Compatible with Mfr. Model No.
D-B5, D-B6, D-G5, D-K5
For Use with Mfr Model Number
D-B5, D-B6, D-G5, D-K5
Compatible Manufacturer Part Number
D-B5, D-B6, D-G5, D-K5
Compatible Manufacturer Model Number
D-B5, D-B6, D-G5, D-K5
For Use With Mfr. Model Number
D-B5, D-B6, D-G5, D-K5
Compatible with Manufacturer Model No.
D-B5, D-B6, D-G5, D-K5
Compatible Pump Manufacturer Part Number
D-B5, D-B6, D-G5, D-K5
Compatible Mfr. Model Number
D-B5, D-B6, D-G5, D-K5

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 63 mm, Material Nylon, Compatible with Grainger Part Number 5VHC9, 5VHD0, 5VHD1, 5VHD2, 5VHD3, 5VHD4, 5VHD5, 5VHD6, 5VHD7, 5VHK9, 5VHL0, 5VHL1, 5VHL2, 5VHL3, 5VHL4, 5VHL5, 5VHL6, 5VHL7, 5VHV0, Includes Screws, Compatible with Brand SMC, Compatible with Series CHN, Compatible with Manufacturer Model Number D-B5, D-B6, D-G5, D-K5, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.