Autoswitch Carriage, Mounting Adaptor
Mfr # BJ3-1
Zoro # G214534503
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Material
Nylon
Product Type
Autoswitch Bracket
For Bore Diameter
25 mm, 32 mm, 40 mm
Compatible with Series
CHN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BJ3-1
Zoro #
G214534503
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
25 mm, 32 mm, 40 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Product Type
Autoswitch Bracket
Compatible with Series
CHN
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 25 mm, 32 mm, 40 mm, Material Nylon, Compatible with Series CHN, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.