Zoro Homepage

Autoswitch Clip, 40mm, 50mm Bore

  • Mfr # BQP1-050

  • Zoro # G2012902


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Bore Dia. (In.)
40 mm, 50 mm
Mount Type
Autoswitch Clip
Material
Composite
Fits
40mm and 50mm
Includes
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQP1-050
Zoro #
G2012902
UPC #
190735675984
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
40 mm, 50 mm
For Bore Diameter
40 mm, 50 mm

Details

Mount Type
Autoswitch Clip
Material
Composite
Fits
40mm and 50mm
Item
Autoswitch Clip
Includes
Clip
Compatible with Brand
SMC
Product Type
Autoswitch Clip

Description

Autoswitch Clip, For Bore Diameter 40 mm, 50 mm, Material Composite, Includes Clip, Compatible with Brand SMC, Product Type Autoswitch Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.