Zoro Homepage

Autoswitch Mount, 80mm, 100mm Bore

  • Mfr # BT-06

  • Zoro # G714534461


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

For Bore Diameter
80 mm
Compatible with Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Series
CHSD, CHSG
Product Type
Autoswitch Bracket
Compatible with Mfr. Model No.
D-A5, D-A6, D-F5, D-J5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-06
Zoro #
G714534461
UPC #
-
Country of Origin
China

Dimensions

For Bore Diameter
80 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Compatible with Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Series
CHSD, CHSG
Product Type
Autoswitch Bracket
Compatible with Mfr. Model No.
D-A5, D-A6, D-F5, D-J5
For Use with Mfr Model Number
D-A5, D-A6, D-F5, D-J5
Compatible Manufacturer Part Number
D-A5, D-A6, D-F5, D-J5
Compatible Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
For Use With Mfr. Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Manufacturer Model No.
D-A5, D-A6, D-F5, D-J5
Compatible Pump Manufacturer Part Number
D-A5, D-A6, D-F5, D-J5
Compatible Mfr. Model Number
D-A5, D-A6, D-F5, D-J5

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 80 mm, Compatible with Series CHSD, CHSG, Compatible with Manufacturer Model Number D-A5, D-A6, D-F5, D-J5, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.