Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP2-B10MBS
Zoro #
G221915685
UPC #
-
Country of Origin
Japan
Description
Item Bellows Pad, Adapter Mfr. Part Number ZP2A-M01P, Durometer 40, For Use With Work Pieces, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 11 mm, Overall Height 9.5 mm, Pad Color Black, Pad Diameter 10 mm, Pad Height 9.5 mm, Pad Material Silicone, Pad Mfr. Part Number ZP2-B10MBS, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series ZP2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.