BLANKING PLATE ASSY NATURAL COLOR
Mfr # SY50M-26-1A-NA
Zoro # G715864840
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Product Type
Blank Plate Kit
Compatible Series
SY3000, SY5000
Operating Pressure - Minimum
0.1 MPa
Compatible Brand
SMC
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY50M-26-1A-NA
Zoro #
G715864840
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
44 mm
Overall Length
79 mm
Overall Width
18 13/16 mm
Details
Product Type
Blank Plate Kit
Compatible Series
SY3000, SY5000
Operating Pressure - Minimum
0.1 MPa
Compatible Brand
SMC
Includes
Mounting Screws
Plate Orientation
Horizontal
Seal Material
Nitrile Butadiene Rubber
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Includes Muffler
Muffler Not Included
Body Material
Aluminum
Operating Pressure - Maximum
1 MPa
Item
Blank Plate Assembly
Description
Blank Plate Assembly, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.