BRKT, SWITCH MTG.
Mfr # BT-08
Zoro # G015439793
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Series
CHSD, CHSG
For Bore Diameter
50 mm, 63 mm
Compatible with Mfr. Model No.
D-A5, D-A6, D-F5, D-J5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-08
Zoro #
G015439793
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
50 mm, 63 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Series
CHSD, CHSG
Compatible with Mfr. Model No.
D-A5, D-A6, D-F5, D-J5
For Use with Mfr Model Number
D-A5, D-A6, D-F5, D-J5
Compatible Manufacturer Model Number
D-A5, D-A6, D-F5, D-J5
For Use With Mfr. Model Number
D-A5, D-A6, D-F5, D-J5
Compatible with Manufacturer Model No.
D-A5, D-A6, D-F5, D-J5
Compatible Pump Manufacturer Part Number
D-A5, D-A6, D-F5, D-J5
Compatible Manufacturer Part Number
D-A5, D-A6, D-F5, D-J5
Compatible Mfr. Model Number
D-A5, D-A6, D-F5, D-J5
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 50 mm, 63 mm, Compatible with Series CHSD, CHSG, Compatible with Manufacturer Model Number D-A5, D-A6, D-F5, D-J5, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.