Cap, Push-to-Connect 6 mm
Mfr # KQ2C-06YRA
Zoro # G916329797
product price: $0.41
/eaSold in multiples of 30 for $12.30
Key Features
Fitting Connection Type
Push-to-Connect
Standards
RoHS
Overall Length
2 19/32 mm
Color
Orange
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2C-06YRA
Zoro #
G916329797
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 19/32 mm
Fitting Tube Size Outer Diameter
6 mm
Details
Fitting Connection Type
Push-to-Connect
Standards
RoHS
Color
Orange
System of Measurement
Metric
Item
Push-Fit Fitting Cap
Series
KQ2
Operating Pressure - Maximum
1 MPa
Fitting Shape
Cap
Description
Push-Fit Cap, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Polyoxymethylene, Fitting Tube Size Outer Diameter 6 mm, Material Grade Not Applicable, Overall Length 2 19/32 mm, Includes Pre-Applied Thread Sealant Not Applicable, Color Orange, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.