Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CG1 CYLINDER

  • Mfr # CG1BN20-10SZ

  • Zoro # G414547792


product price: $47.99
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
15.5 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG1BN20-10SZ
Zoro #
G414547792
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
15.5 mm
Rod Thread Size
M8 x 1.25
Body Diameter
26 mm
Bore Diameter
20 mm
Inlet Size
M5 x 0.8
Stroke Length
10 mm
Rod Diameter
8 mm

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Spring Retraction Force
8.77 lb
Air Inlet Type
Metric Standard
Rod Rotation
Rotating Rod
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
Cylinder Repair
Repairable
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Series
CG1
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Gender
Male
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Weight
0.11 kg
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force 8.77 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.